This product requires certification to purchase.

33 x 18-3/4 in. Cast Iron Double Bowl Drop-in and Undermount Kitchen Sink in Dune

KOHLER

Iron/Tones® 33 x 18-3/4 in. Cast Iron Double Bowl Drop-in and Undermount Kitchen Sink in Dune

  • Fast #
  • Part #K5312-NY
  • Item #7262559
  • Manufacturer Part #5312-NY
3.3 out of 5 Customer Rating
Brand image
KOHLER

Iron/Tones® 33 x 18-3/4 in. Cast Iron Double Bowl Drop-in and Undermount Kitchen Sink in Dune

  • Fast #
  • Part #K5312-NY
  • Item #7262559
  • Manufacturer Part #5312-NY
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Dune Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Minimum base cabinet width 33" for top-mount installation
  • Minimum base cabinet width 36" for under-mount installation
  • Double equal bowls
  • Depth: 9"
  • No faucet holes
  • Smart Divide® features a lower bowl divider that increases workspace and versatility
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
CSA Certified:
CSA B45.2
Collection:
Iron/Tones®
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Drain Location:
Rear
Drain Opening:
3-7/8 in
Faucet Included:
No
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Left:
30-5/16 in x 16-1/16 in x 9 in
Sink Bowl Size, Right:
30-5/16 in x 16-1/16 in x 9 in
Sink Depth:
9-13/16 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 18-3/4 in
UPC:
885612587633
Width:
18-3/4 in