This product requires certification to purchase.

33 x 18-3/4 in. Cast Iron Single Bowl Dual Mount Kitchen Sink in Truffle

KOHLER

Iron/Tones® 33 x 18-3/4 in. Cast Iron Single Bowl Dual Mount Kitchen Sink in Truffle

  • Fast #
  • Part #K5707-TRF
  • Item #10261592
  • Manufacturer Part #5707-TRF
5 out of 5 Customer Rating
Brand image
KOHLER

Iron/Tones® 33 x 18-3/4 in. Cast Iron Single Bowl Dual Mount Kitchen Sink in Truffle

  • Fast #
  • Part #K5707-TRF
  • Item #10261592
  • Manufacturer Part #5707-TRF
5 out of 5 Customer Rating

X Points

Color Finish Name: Truffle Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 33 in (838 mm) minimum base cabinet width for top-mount installation
  • 36 in (914 mm) minimum base cabinet width for undermount installation
  • Single bowl
  • 9 in (229 mm) depth provides generous workspace
  • Rear drain location increases available space under the sink
  • Coordinates with products from the Iron/Tones line
  • Made in America
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-7/8 in
Length
33 in
Sink Bowl Size
30-5/16 in x 16-1/16 in x 9 in
Sink Depth
9 in
Sink Size, Overall
33 in x 18-3/4 in
Sink Size Range
31 in - 36 in
Width
18-3/4 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Iron/Tones®
Color Finish Category
Browns
Color Finish Name
Truffle
Drain Location
Rear
Number of Bowls
1
Number of Holes
No Hole
Sink Installation Type
Drop-in, Undermount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.1
CSA Certified
CSA B45.2
IAPMO Listed
Yes
Origin
Domestic
UPC
195711125118