This product requires certification to purchase.

33 x 18-3/4 in. No Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Thunder™ Grey

KOHLER

Iron/Tones® 33 x 18-3/4 in. No Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Thunder™ Grey

  • Fast #
  • Part #K5312-58
  • Item #7263055
  • Manufacturer Part #5312-58
4.5 out of 5 Customer Rating
Brand image
KOHLER

Iron/Tones® 33 x 18-3/4 in. No Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Thunder™ Grey

  • Fast #
  • Part #K5312-58
  • Item #7263055
  • Manufacturer Part #5312-58
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Minimum base cabinet width 33" for top-mount installation
  • Minimum base cabinet width 36" for under-mount installation
  • Double equal bowls
  • Depth: 9"
  • No faucet holes
  • Smart Divide® features a lower bowl divider that increases workspace and versatility
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Iron/Tones®
Color Finish Category:
Greys
Color Finish Name:
Thunder Grey
Drain Location:
Rear
IAPMO Listed:
No
Length:
33
Number of Bowls:
2
Number of Holes:
No Hole
Sink Bowl Size:
30-5/16 in x 16-1/16 in x 9 in
Sink Bowl Size, Right:
30-5/16 in x 16-1/16 in x 9 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 18-3/4 in
Type:
K5312-58
UPC:
885612587527
Width:
18-3/4