Cast Iron Bell Vessels Above-Counter or Wall Mount Lavatory Sink Black
Iron Bell® Cast Iron Bell Vessels Above-Counter or Wall Mount Lavatory Sink Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The sophisticated Iron Bell sink boasts a gently curved oval basin with a distinctive raised pattern on the underside
- Its smooth, rounded lines are enhanced by a luminous enameled finish on durable cast iron
- Pedestal sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Iron Bell®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black 'n Tan
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 18 in x 16 in x 6 3/8 in
- Sink Installation Type:
- Undermount
- Vessel Only:
- Yes