This product requires certification to purchase.

Wrought Iron Wall Mount Bracket Vessel in Iron Black

KOHLER

Iron Bell® Wrought Iron Wall Mount Bracket Vessel in Iron Black

  • Fast #
  • Part #K9655-P5
  • Item #2270967
  • Manufacturer Part #9655-P5
4 out of 5 Customer Rating
Brand image
KOHLER

Iron Bell® Wrought Iron Wall Mount Bracket Vessel in Iron Black

  • Fast #
  • Part #K9655-P5
  • Item #2270967
  • Manufacturer Part #9655-P5
4 out of 5 Customer Rating

X Points

Color Finish Name: Iron Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sturdy black wrought iron with sealant
  • For use with the Kohler® K-2804-P5 Iron Bell® and Kohler® K-2815-P5 Dolce Vita® vessel-style sinks
  • Black wrought iron with lavatory sealant
  • For use with most vessels lavatories to facilitate wall-mount installation
  • Material: Iron black
  • Requires Certification

Specifications

Brand Model Compatibility:
K-2804-P5 Iron Bell® and K-2815-P5 Dolce Vita® Vessel™ Style Sinks
Collection:
Iron Bell®
Color Finish Name:
Iron Black
Height:
7-1/4 in
Length:
11-1/4 in
UPC:
650531252869