30 in. Dual Mount Rectangular Cast Iron Bathroom Sink in Black Black™
Iron Plains® 30 in. Dual Mount Rectangular Cast Iron Bathroom Sink in Black Black™
Package Quantity Info:
Each: 1 Pallet: 8-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Kohler Cast Iron--durable, easy-to-clean finish lasts a lifetime
- Can be installed above counter or under counter
- Spacious interior basin
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.1
- Application:
- Residential
- Collection:
- Iron Plains®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Drain Opening:
- 1-3/4
- Height:
- 6-11/16
- Length:
- 30
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Sink Depth:
- 15-5/8
- Sink Installation Type:
- Drop-in, Undermount
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 885612688101
- Vessel Only:
- No
- Width:
- 30