This product requires certification to purchase.

30 in. Dual Mount Rectangular Cast Iron Bathroom Sink in White

KOHLER

Iron Plains® 30 in. Dual Mount Rectangular Cast Iron Bathroom Sink in White

  • Fast #
  • Part #K20212-0
  • Item #7513815
  • Manufacturer Part #20212-0
3.7 out of 5 Customer Rating
Brand image
KOHLER

Iron Plains® 30 in. Dual Mount Rectangular Cast Iron Bathroom Sink in White

  • Fast #
  • Part #K20212-0
  • Item #7513815
  • Manufacturer Part #20212-0
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Drop-in or under-mount installation
  • Requires wall or counter-mount faucet
  • KOHLER enameled cast iron
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Drain Opening
1-3/4 in
Height
6-11/16 in
Length
30 in
Sink Bowl Size
28-13/16 in x 14-7/16 in
Sink Depth
6-5/16 in
Sink Size Range
26 in - 30.99 in
Width
15-5/8 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
Iron Plains®
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Vessel Mount, Drop-in, Undermount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.19.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2, CSA B651
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885612688071