This product requires certification to purchase.

Vessel in Cashmere

KOHLER

Iron Plains® Oval Wading Pool® Vessel in Cashmere

  • Fast #
  • Part #K5403-P5-K4
  • Item #4896568
  • Manufacturer Part #5403-P5-K4
4.3 out of 5 Customer Rating
Brand image
KOHLER

Iron Plains® Oval Wading Pool® Vessel in Cashmere

  • Fast #
  • Part #K5403-P5-K4
  • Item #4896568
  • Manufacturer Part #5403-P5-K4
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Cashmere Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oval basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain
  • Iron black painted underside
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B651
Collection:
Iron Plains® Oval Wading Pool®
Color Finish Category:
Neutrals
Color Finish Name:
Cashmere
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
20-3/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
19-3/4 in x 13-1/4 in x 4-15/16 in
Sink Depth:
6-5/8 in
Sink Installation Type:
Vessel Mount
Sink Material:
Enameled Cast Iron
Sink Size Range:
20 in - 25.99 in
UPC:
885612337863
Vessel Only:
No
WaterSense Labeled:
No
Width:
14-1/4 in