20-3/4 in. Vessel Mount Oval Cast Iron Bathroom Sink in Sea Salt™
Iron Plains® 20-3/4 in. Vessel Mount Oval Cast Iron Bathroom Sink in Sea Salt™
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oval basin
- No faucet holes and requires wall-mount or counter mount faucet
- Overflow drain
- Iron black painted underside
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- Iron Plains®
- Color Finish Category:
- Whites
- Color Finish Name:
- Sea Salt
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 6-5/8 in
- IAPMO Listed:
- No
- Length:
- 20-3/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Bowl Size:
- 19-3/4 in x 13-1/4 in
- Sink Depth:
- 6-5/8 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 885612337801
- Width:
- 14-1/4 in