Overflow Cap for Bathroom Sink in Polished Chrome
Iron Plains® Overflow Cap for Bathroom Sink in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Conceals overflow drain while still allowing water to exit the sink
- Available in five finishes to match faucets
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- For use with Kohler® K-5400 Iron Plains® bathroom sinks
Documents
Specifications
- Brand Model Compatibility:
- K-5400 Iron Plains Bathroom Sink
- Collection:
- Iron Plains®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 15/16 in
- Hardware Included:
- No
- Height:
- 1-5/16 in
- Length:
- 1-5/16 in
- Material:
- Metal
- Product Type:
- Overflow Cap
- UPC:
- 885612322951
- Width:
- 1-5/16 in