Overflow Cap for Kohler K-5400 Bathroom Sink
Iron Plains® Overflow Cap for Kohler K-5400 Bathroom Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Conceals overflow drain while still allowing water to exit the sink
- Available in five finishes to match faucets
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- For use with Kohler® K-5400 Iron Plains® bathroom sinks
Specifications
- Brand Model Compatibility:
- K-5400 Iron Plains Bathroom Sink
- Collection:
- Iron Plains®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Hardware Included:
- No
- Material:
- Metal
- Product Type:
- Overflow Cap
- UPC:
- 885612322975