This product requires certification to purchase.

66 x 36 in. Drop-In Bathtub with Reversible Drain in Biscuit

KOHLER

Iron Works® 66 x 36 in. Drop-In Bathtub with Reversible Drain in Biscuit

  • Fast #
  • Part #K711-96
  • Item #1396902
  • Manufacturer Part #711-96
3.7 out of 5 Customer Rating
Brand image
KOHLER

Iron Works® 66 x 36 in. Drop-In Bathtub with Reversible Drain in Biscuit

  • Fast #
  • Part #K711-96
  • Item #1396902
  • Manufacturer Part #711-96
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oval shaped basin creates a graceful and spacious bathing experience
  • Molded lumbar support offers extra comfort while bathing
  • Safeguard® slip-resistant surface on bath floor
  • Reversible drain location
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Capacity:
64 gal
Collection:
Iron Works®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Reversible
GSA Approved:
No
Height:
19-1/4 in
IAPMO Listed:
No
Installation Type:
Drop-in
Material:
Cast Iron
Number of Occupants:
1
Overall Length:
66 in
Overall Width:
36 in
UPC:
087206340390