66 x 36 in. Freestanding Bathtub in Biscuit
Iron Works® 66 x 36 in. Freestanding Bathtub in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval shape creates a graceful and spacious bathing experience
- Molded lumbar support offers extra comfort while bathing
- Traditional design brings classic eye-catching style to the bathroom
- Available in a range of exterior and interior colors
- Requires Kohler® K-1103 ball and claw feet (sold separately)
- Reversible drain location
- Safeguard® slip-resistant surface on bath floor
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 64 gal
- Collection:
- Iron Works®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Reversible
- GSA Approved:
- No
- Height:
- 24-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 66 in
- Material:
- Cast Iron
- Number of Occupants:
- 1
- UL Listed:
- No
- Width:
- 36 in