Brass Trip Lever Drain in Brushed Black
Iron Works® Brass Trip Lever Drain in Brushed Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pop-up drain with adjustable trip lever
- Includes brass tee, pipe and lever
- For use with iron works Tellieur® and Historic™ baths
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Collection:
- Iron Works®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black
- Connecting Pipe:
- Rigid
- Connection Type:
- NPT
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Thread Type:
- NPT
- UPC:
- 650531516275
- Width:
- 3-1/4 in