66 x 36 in. Freestanding Bathtub in White
Iron Works® Historic™ 66 x 36 in. Freestanding Bathtub in White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Traditional design brings classic eye-catching style to the bathroom
- Oval shape creates a graceful and spacious bathing experience
- Molded lumbar support offers extra comfort while bathing
- Safeguard® slip-resistant surface on bath floor
- Reversible drain location
- Available in a range of exterior and interior colors
- Requires Kohler® K-1103 ball and claw feet (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Basin Length:
- 25 in
- Basin Width:
- 47-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 64 gal
- Collection:
- Iron Works® Historic™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 12-5/8 in
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 24-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 66 in
- Material:
- Cast Iron
- Number of Occupants:
- 1
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- UL Listed:
- No
- UPC:
- 885612483775
- Width:
- 36 in