This product requires certification to purchase.

Claw Feet in Polished Chrome

KOHLER

Iron Works® Historic™ Claw Feet in Polished Chrome

  • Fast #
  • Part #K1103-CP
  • Item #8357777
  • Manufacturer Part #1103-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Iron Works® Historic™ Claw Feet in Polished Chrome

  • Fast #
  • Part #K1103-CP
  • Item #8357777
  • Manufacturer Part #1103-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable cast iron construction with painted finish
  • Set of 4 ball-and-claw feet
  • Required for use with the K-710 Iron Works Historic 5.5-foot bath
  • Coordinates with other products in the Iron Works Historic collection
  • Requires Certification

Specifications

Brand Model Compatibility:
K-710 Bathtub
Collection:
Iron Works® Historic™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
22-63/100 in
Material:
Cast Iron
Product Type:
Claw Feet
UPC:
885612871718
Width:
23-19/50 in