28 in. Undermount Cast Iron Single Bowl Kitchen Sink in White
Ironridge® 28 in. Undermount Cast Iron Single Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits minimum 30 in (762 mm) apron sink base cabinet
- Single bowl
- 9 in (229 mm) depth provides generous workspace
- Self-Trimming apron overlaps cabinet face for easy installation and beautiful results
- Bowl slopes toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- Includes sink rack
- No faucet holes; requires wall- or counter-mount faucet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Ironridge®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Corner
- Length:
- 28-1/2
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 26 in - 30.99 in
- Type:
- K25766-0
- UPC:
- 885612988225
- Width:
- 22