34 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in Black Black™
Ironridge™ 34 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in Black Black™
Package Quantity Info:
Each: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits minimum 36 in (914 mm) apron sink base cabinet
- Large single bowl
- 9-in (229 mm) depth provides generous workspace
- Self-trimming® apron overlaps cabinet face for easy installation and beautiful results
- Basin slopes 2 degrees toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- No faucet holes; requires wall- or counter-mount faucet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Ironridge™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Drain Location:
- Offset
- Drain Opening:
- 3-7/8 in
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 34 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-13/16 in x 19-11/16 in x 9 in
- Sink Depth:
- 10-1/16 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 34 in x 22 in
- UPC:
- 885612919489
- Width:
- 22 in