24-1/4 in. Dual Mount Cast Iron Single Bowl Bar Sink in Thunder™ Grey
Iron/Tones® 24-1/4 in. Dual Mount Cast Iron Single Bowl Bar Sink in Thunder™ Grey
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minimum base cabinet width 27"
- Single bowl
- Depth: 7-1/2"
- No faucet holes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Iron/Tones®
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder Grey
- Drain Location:
- Rear
- Drain Opening:
- 3-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in, Undermount
- Length:
- 24-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 16 in x 7-1/2 in
- Sink Depth:
- 8-1/4 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 087206998577
- Width:
- 18-3/4 in