33 x 18-3/4 in. No-Hole Cast Iron Single Bowl Dual Mount Kitchen Sink in Ice™ Grey

You last purchased this on
 
KOHLER

Iron/Tones® 33 x 18-3/4 in. No-Hole Cast Iron Single Bowl Dual Mount Kitchen Sink in Ice™ Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Iron/Tones® 33 x 18-3/4 in. No-Hole Cast Iron Single Bowl Dual Mount Kitchen Sink in Ice™ Grey

  • Fast #
  • Part #K5707-95
  • Item #7263108
  • Manufacturer Part #5707-95
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ice Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Minimum base cabinet width 36" for under-mount installation
  • Single bowl
  • Minimum base cabinet width 33" for top-mount installation
  • No faucet holes
  • Depth: 9"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Iron/Tones®
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Drain Location:
Rear Center
Drain Opening:
3-7/8 in
IAPMO Listed -:
No
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
30-5/16 in x 16-1/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Dual Mount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 35 in
Width:
18-3/4 in