This product requires certification to purchase.

Small Sink Rack in Stainless Steel

KOHLER

Iron/Tones® Small Sink Rack in Stainless Steel

  • Fast #
  • Part #K5139-ST
  • Item #5081169
  • Manufacturer Part #5139-ST
3.7 out of 5 Customer Rating
Brand image
KOHLER

Iron/Tones® Small Sink Rack in Stainless Steel

  • Fast #
  • Part #K5139-ST
  • Item #5081169
  • Manufacturer Part #5139-ST
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 444
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits in the small bowl of the Kohler® K-6625 Iron/Tones® Smart Divide® kitchen sink
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
  • Dishwasher safe
  • Requires Certification

Documents

Dimensions & Measurements
Height
11/16 in
Length
14-3/8 in
Size
14-5/16 in x 7-13/16 in
Width
8-1/4 in
Characteristics & Features
Brand Model Compatibility
K-6625 Iron/Tones® Smart Divide® Kitchen Sink
Collection
Iron/Tones®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Shape
Rectangular
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
Product Type
Rack
UPC
885612358936