This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Black Black

KOHLER

Irvine® 1.28 gpf Elongated Two Piece Toilet in Black Black

  • Fast #
  • Part #K20450-7
  • Item #7848266
  • Manufacturer Part #20450-7
5 out of 5 Customer Rating
Brand image
KOHLER

Irvine® 1.28 gpf Elongated Two Piece Toilet in Black Black

  • Fast #
  • Part #K20450-7
  • Item #7848266
  • Manufacturer Part #20450-7
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Salt Lake City, UT
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Toilet seat sold separately
  • Revolution 360 swirl flushing system powered by AquaPiston
  • Comfort Height offers chair-height seating (about 2-in taller)
  • Two-piece toilet
  • Elongated bowl offers added room and comfort
  • Skirted trapway simplifies cleaning
  • 1.28 gallons per flush (gpf)
  • Standard left-hand Polished Chrome trip lever included
  • 2-1/8-in fully glazed trapway
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CSA Certified:
CSA B651, CSA B45.1
Collection:
Irvine®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
31-7/16 in
Material:
Vitreous China
Toilet Bowl Height:
16-3/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
14-9/16 in