1.28 gpf Elongated Two Piece Toilet in Ice Grey
Irvine® 1.28 gpf Elongated Two Piece Toilet in Ice Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
KOHLER Elongated Toilet Bowl in Ice™ Grey
Part #K20485-95
KOHLER 1.28 gpf Toilet Tank in Ice™ Grey
Part #K20205-95
- Toilet seat sold separately
- Revolution 360 swirl flushing system powered by AquaPiston
- Comfort Height offers chair-height seating (about 2-in taller)
- Two-piece toilet
- Elongated bowl offers added room and comfort
- Skirted trapway simplifies cleaning
- 1.28 gallons per flush (gpf)
- Standard left-hand Polished Chrome trip lever included
- 2-1/8-in fully glazed trapway
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B651, CSA B45.1
- Collection:
- Irvine®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice Grey
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 31-7/16 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 14-9/16 in