This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

KOHLER

Irvine 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K20450-0
  • Item #7848253
  • Manufacturer Part #20450-0
4.4 out of 5 Customer Rating
Brand image
KOHLER

Irvine 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K20450-0
  • Item #7848253
  • Manufacturer Part #20450-0
4.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Toilet seat sold separately
  • Revolution 360 swirl flushing system powered by AquaPiston
  • Comfort Height offers chair-height seating (about 2-in taller)
  • Two-piece toilet
  • Elongated bowl offers added room and comfort
  • Skirted trapway simplifies cleaning
  • 1.28 gallons per flush (gpf)
  • Standard left-hand Polished Chrome trip lever included
  • 2-1/8-in fully glazed trapway
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CSA Certified:
Yes
Collection:
Irvine
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-5/16 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
31-7/16 in
Material:
Vitreous China
Toilet Bowl Height:
16-3/8 in
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Trap Size:
2-1/8 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
14-14/25 in