This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

KOHLER

Irvine® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K90097-0
  • Item #7848278
  • Manufacturer Part #90097-0
5 out of 5 Customer Rating
Brand image
KOHLER

Irvine® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K90097-0
  • Item #7848278
  • Manufacturer Part #90097-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Toilet seat sold separately
  • Revolution 360 swirl flushing system powered by AquaPiston
  • ContinuousClean automatically cleans toilet bowl with every flush
  • Two-piece toilet
  • Elongated bowl offers added room and comfort
  • Skirted trapway simplifies cleaning
  • ContinuousClean system automatically dispenses cleaning solution with every flush, keeping your bowl cleaner 5x longer
  • Works with any toilet bowl cleaner tablets. Tablets last for more than one year in ContinuousClean system
  • Revolution 360® swirl flushing technology generates a forceful swirling motion to keep the bowl cleaner, longer
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CSA Certified:
CSA B651, CSA B45.1
Collection:
Irvine®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
31-7/16 in
Length:
29-5/16 in
Material:
Vitreous China
Toilet Bowl Height:
16-3/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
14-9/16 in