1.28 gpf Elongated Two Piece Toilet in White
Irvine® 1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
KOHLER Elongated Toilet Bowl in White
Part #K20485-0
KOHLER 1.28 gpf Toilet Tank in White
Part #K90098-0
- Toilet seat sold separately
- Revolution 360 swirl flushing system powered by AquaPiston
- ContinuousClean automatically cleans toilet bowl with every flush
- Two-piece toilet
- Elongated bowl offers added room and comfort
- Skirted trapway simplifies cleaning
- ContinuousClean system automatically dispenses cleaning solution with every flush, keeping your bowl cleaner 5x longer
- Works with any toilet bowl cleaner tablets. Tablets last for more than one year in ContinuousClean system
- Revolution 360® swirl flushing technology generates a forceful swirling motion to keep the bowl cleaner, longer
- Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B651, CSA B45.1
- Collection:
- Irvine®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 31-7/16
- Length:
- 29-5/16
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-3/8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- KOH90097-0
- UPC:
- 885612790606
- WaterSense Labeled:
- Yes
- Width:
- 14-9/16