1.28 gpf Toilet Tank in White
Irvine 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1.28 Gallons per flush
- Right-hand Polished Chrome trip lever included
- Supply line not included
- Combines with the K-20485 bowl to create a complete K-20450-RA Irvine toilet
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Irvine
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/2 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 15-1/16 in
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- UPC:
- 885612764461
- WaterSense Labeled:
- Yes
- Width:
- 14-9/16 in