59 x 24 in. Freestanding Bathtub Center Drain in White
Irvine™ 59 x 24 in. Freestanding Bathtub Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Freestanding design creates a striking focal point in your bathing area
- 18" (457 mm) depth offers a deep soaking experience
- Integral lumbar support
- Slotted overflow allows for deep soaking
- Center toe-tap drain color-matched to the bath
Specifications
- Bathtub Type:
- Soaker
- Capacity:
- 68 gal
- Collection:
- Irvine™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Height:
- 24 in
- Installation Type:
- Freestanding
- Length:
- 59 in
- Material:
- Plastic
- Overall Length:
- 59 in
- Overall Width:
- 24 in
- Overflow Included:
- Yes
- Soaking Depth:
- 15-13/16 in
- UPC:
- 195711013927
- Weight:
- 90 lb
- Width:
- 29-1/2 in