60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in Black Black™
Irvine™ 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in Black Black™
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clean, crisp lines blend into soft angles to create a uniquely sophisticated bath that works with any décor
- Integral lumbar support
- Integral apron creates a clean, finished look
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- ASTM E162, ASTM E662
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 50 gal
- Collection:
- Irvine™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- NSF:
- No
- NSF Certified:
- No
- Overall Height:
- 21-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- UL Listed:
- No
- UPC:
- 195711066145
- Width:
- 32 in
- cUPC Certified:
- Yes