60 x 30 in. Soaker Alcove Bathtub Left Drain in White
Irvine™ 60 x 30 in. Soaker Alcove Bathtub Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Alcove
- Left drain
- Clean, crisp lines blend into soft angles to create a uniquely sophisticated bath that works with any décor
- Integral lumbar support
- Integral apron creates a clean, finished look
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 50 gal
- Collection:
- Irvine™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-1/4 in
- Drain Included:
- No
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 21-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 21-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Soaking Depth:
- 14-7/8 in
- UL Listed:
- No
- UPC:
- 195711065919
- Weight:
- 67 lb
- Width:
- 30 in
- cUPC Certified:
- Yes