60 x 32 in. Soaker Alcove Bathtub Right Drain in Biscuit
Irvine™ 60 x 32 in. Soaker Alcove Bathtub Right Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Clean, crisp lines blend into soft angles to create a uniquely sophisticated bath that works with any decor
- Integral lumbar support
- Safeguard slip-resistant surface on bath floor provides additional traction underfoot
- Integral apron creates a clean, finished look
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 45 gal
- Collection:
- Irvine™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Right
- Height:
- 17-1/8 in
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Cast Iron
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 17-1/8 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Soaking Depth:
- 12-7/8 in
- UPC:
- 195711036452
- Weight:
- 322 lb
- Width:
- 32 in