Elongated Closed Front with Cover Bidet Seat in Biscuit
Irvine™ Elongated Closed Front with Cover Bidet Seat in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Continuously heated water for consistent comfort
- Front and rear wash modes provide warm water for cleansing
- Adjustable water temperature and water pressure
- Choose oscillating or pulsating spray
- Sleek, handheld remote control with two programmable user presets
- Self-cleaning function uses UV light to automatically clean the wand surfaces
- Motion-activated, hands-free opening/closing of cover
- Boost spray automatically adjusts rear spray mode to highest pressure
- Child mode with soft, gentle wash provides a safe experience
- Heated seat with adjustable temperature settings
Specifications
- Collection:
- Irvine™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Fits Brand:
- KOHLER
- Height:
- 3-9/16 in
- Length:
- 19-5/8 in
- Material:
- Plastic
- Power Source:
- Electric
- Seat Features:
- Quick-Release, Soft Close Lid, Night Light, Heated Seat, Warm Drying, Warm Water
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 195711068279
- Width:
- 15-1/16 in