This product requires certification to purchase.

Elongated Toilet Bowl in Dune

KOHLER

Irvine® Elongated Toilet Bowl in Dune

  • Fast #
  • Part #K20485-NY
  • Item #7848277
  • Manufacturer Part #20485-NY
5 out of 5 Customer Rating
Brand image
KOHLER

Irvine® Elongated Toilet Bowl in Dune

  • Fast #
  • Part #K20485-NY
  • Item #7848277
  • Manufacturer Part #20485-NY
5 out of 5 Customer Rating

X Points

Color Finish Name: Dune Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Toilet tank and seat sold separately
  • Revolution 360 swirl flushing system powered by AquaPiston
  • Comfort Height offers chair-height seating (about 2-in taller)
  • Elongated bowl offers added room and comfort
  • Skirted trapway simplifies cleaning
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 2-1/8-in fully glazed trapway
  • CleanCoat technology inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Combines with the K-20205/-RA or K-90098 tank to create a complete K-20450/-RA Irvine or K-90097 Irvine ContinuousClean toilet
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Irvine®
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Depth:
24-3/4
EPA Compliant:
No
GSA Approved:
No
Height:
16-3/8
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-3/8
Toilet Bowl Length:
24-3/4
Toilet Bowl Width:
11-5/16
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2-1/8
UPC:
885612777997
WaterSense Labeled:
No
Width:
11-5/16