This product requires certification to purchase.

Left-Hand Trip Lever in Oil Rubbed Bronze

KOHLER

Irvine™ Left-Hand Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #K21265-L-2BZ
  • Item #7848285
  • Manufacturer Part #21265-L-2BZ
3.9 out of 5 Customer Rating
Brand image
KOHLER

Irvine™ Left-Hand Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #K21265-L-2BZ
  • Item #7848285
  • Manufacturer Part #21265-L-2BZ
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Left-hand trip lever.
  • Premium metal construction for durability.
  • KOHLER finishes resist corrosion and tarnish.
  • For use with the K-20450 and K-90098 Irvine™ toilets.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Toilet Tank
CSA Certified:
CSA B651
Collection:
Irvine™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Material:
Metal
Length:
3-1/2 in
Material:
Metal
Trip Lever Location:
Left-Hand
UPC:
885612803382