This product requires certification to purchase.

Left Hand Trip Lever in Vibrant Brushed Bronze

KOHLER

Irvine™ Left Hand Trip Lever in Vibrant Brushed Bronze

  • Fast #
  • Part #K21265-L-BV
  • Item #9970474
  • Manufacturer Part #21265-L-BV
4.7 out of 5 Customer Rating
Brand image
KOHLER

Irvine™ Left Hand Trip Lever in Vibrant Brushed Bronze

  • Fast #
  • Part #K21265-L-BV
  • Item #9970474
  • Manufacturer Part #21265-L-BV
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Left-hand trip lever
  • For use with the K-20450 and K-90098 Irvine toilets
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Irvine™
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
1-1/4 in
Handle Material:
Metal
Length:
3-1/2 in
Material:
Metal
Trip Lever Location:
Left-Hand
Type:
K21265-L-BV
UPC:
195711030085
Width:
3-1/2 in