TRIP LEV RH CP
Irvine™ TRIP LEV RH CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Right-hand trip lever.
- Premium metal construction for durability.
- KOHLER finishes resist corrosion and tarnish.
- For use with the K-20450-RA Irvine™ toilet.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Irvine™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Metal
- Length:
- 3-1/2 in
- Material:
- Metal
- Trip Lever Location:
- Right-Hand
- UPC:
- 885612803412
- Width:
- 81/100 in