60W 2-Light Medium E-26 Base 8in. Tall Wall Sconce in Biscuit Satin Brushed Moderne Brass
Jabot® 60W 2-Light Medium E-26 Base 8in. Tall Wall Sconce in Biscuit Satin Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Contoured metal shade uniquely surrounds a single bulb
- Contemporary design will make a statement in any room
- Requires bulbs with medium (E-26) base, type G25 frosted bulbs recommended (sold separately)
- Suitable for damp locations, per UL 1598
- Fixture is dimmable when paired with dimmer switch and compatible bulbs
- Manufactured with quality materials and complemented with a meticulous finishing process
- Kohler® finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- AMP:
- 1
- CSA Certified:
- CSA C22.2 No. 250.0
- Collection:
- Jabot®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Biscuit Satin Brushed Moderne Brass
- Depth:
- 6-1/2
- Dimmable:
- No
- Height:
- 7
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Steel
- Number of Lights:
- 2
- Type:
- K31783-SC02-SLG
- UL Listed:
- UL 1598
- UPC:
- 195711060860
- Volts:
- 120V
- Wall Sconce Type:
- Multi Light
- Watts:
- 120
- Width:
- 14-9/16