2 in. Ring Pull in Black
Jacquard® 2 in. Ring Pull in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Premium metal construction for durability
- Available in chrome, brushed and black finishes
- Designed to complement the transitional style of Jacquard® vanities
Specifications
- Collection:
- Jacquard®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Hardware Type:
- Cabinet Pull
- Height:
- 2 in
- Length:
- 2 in
- Material:
- Metal
- Style:
- Contemporary
- UPC:
- 885612280961
- Width:
- 9/16 in