This product requires certification to purchase.

24 in. Floor Mount Vanity in Felt Grey

KOHLER

Jacquard® 24 in. Floor Mount Vanity in Felt Grey

  • Fast #
  • Part #K99500-LG-1WC
  • Item #4814147
  • Manufacturer Part #99500-LG-1WC
5 out of 5 Customer Rating
Brand image
KOHLER

Jacquard® 24 in. Floor Mount Vanity in Felt Grey

  • Fast #
  • Part #K99500-LG-1WC
  • Item #4814147
  • Manufacturer Part #99500-LG-1WC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Two doors
  • Frameless construction with full-overlay doors
  • Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
  • Legs offer the polished look of furniture in the bath
  • Coordinates with the Kohler® K-99685 Jacquard® ring pull (sold separately)
  • Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
  • Customize your storage with optional in-door accessories and medicine cabinet surrounds and side kits (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Jacquard®
Color Finish Category:
Greys
Color Finish Name:
Felt Grey
Depth:
21-7/8 in
GSA Approved:
No
Height:
34-1/2 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Veneers, Solid Wood
NSF Certified:
No
Proposition 65:
WARNING: Drilling, sawing, sanding or machining wood products can expose you to wood dust, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection. For more information go to www.P65Warnings.ca.gov/wood.
UPC:
885612259714
Vanity Top Shape:
Rectangle
Width:
24 in