36 in. Vanity with Furniture Legs in Felt Grey
Jacquard® 36 in. Vanity with Furniture Legs in Felt Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Catalyzed conversion varnish provides a durable moisture-resistant finish
- Two doors and one drawer
- Frameless construction with full-overlay doors and drawer
- Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
- Full-extension 18" depth drawer with slow-close under-mount slides for smooth opening
- Solid wood drawers with dovetail construction
- Legs offer the polished look of furniture in the bath
- Coordinates with the Kohler® K-99685 Jacquard® ring pull (sold separately)
- Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
- Customize your storage with optional in-door accessories, in-drawer accessories and medicine cabinet surrounds and side kits (sold separately)
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Jacquard®
- Color Finish Category:
- Greys
- Color Finish Name:
- Felt Grey
- Depth:
- 18 in
- Height:
- 34-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Undermount
- Material:
- Solid Wood, Veneers
- Proposition 65:
- WARNING: Drilling, sawing, sanding or machining wood products can expose you to wood dust, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection. For more information go to www.P65Warnings.ca.gov/wood.
- UPC:
- 885612260918
- Vanity Top Shape:
- Rectangle
- Width:
- 36 in