Framed Mirror in Felt Grey
Jacquard® Framed Mirror in Felt Grey
Product Details
Product Details
- Coordinates with Jacquard™ vanities for a matched ensemble
- Wood frame with catalyzed conversion varnish provides a durable moisture resistant finish
- Includes hardware for wall-mount installation
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Jacquard®
- Color Finish Category:
- Greys
- Color Finish Name:
- Felt Grey
- Depth:
- 3/4
- Height:
- 34-1/2
- Installation Type:
- Wall Mount
- Material:
- Wood
- UPC:
- 885612270092
- Width:
- 19-1/2