This product requires certification to purchase.

Two Handle Kitchen Faucet with Side Spray in Polished Chrome

KOHLER

Jolt® Two Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #K30616-CP
  • Item #9866340
  • Manufacturer Part #30616-CP
3.3 out of 5 Customer Rating
Brand image
KOHLER

Jolt® Two Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #K30616-CP
  • Item #9866340
  • Manufacturer Part #30616-CP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 8-9/16 in (217 mm) swing spout reach
  • Two handles offer separate control of hot and cold water
  • Aerated flow delivers a smooth, steady stream of water
  • Matching side sprayer provides flexibility and convenience for cleaning and food prep
  • Quarter-turn washer less ceramic disc valves
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
5-1/16 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
1-1/2 in
Spout Height
4-13/16 in
Spout Reach
8-9/16 in
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Jolt®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Washerless
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
4 Hole
Side Spray
Yes
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UPC
885612995735