Escutcheon Plate in Polished Chrome for K-16027-4-G Bathroom Sink Faucet
July™ Escutcheon Plate in Polished Chrome for K-16027-4-G Bathroom Sink Faucet
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with July™ single-handle bathroom sink faucets
- Conceals extra faucet holes on sink deck
- For use with July deck-mount faucet
- Brass construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- K-16027-4-G Bathroom Sink Faucet
- Collection:
- July™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Cover Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 6 in
- MA Approved:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612514547
- WaterSense Labeled:
- No