One Handle Single Function Bathtub & Shower Faucet in Brushed Chrome (Trim Only)
July™ One Handle Single Function Bathtub & Shower Faucet in Brushed Chrome (Trim Only)
Package Quantity Info:
Each: 1 Pallet: 150-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Trim requires valve to complete installation
- 1.75 gpm
- Coordinates with July faucets
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA-compliant metal lever handle
- Includes diverter bath spout with 1/2" copper slip-fit connection
- Includes single-function 1.75 gpm (gallons per minute) showerhead with Katalyst air-induction technology
- Showerhead features MasterClean sprayface for easy cleaning
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- July™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 4-15/16
- Type:
- KTS98006-4G-CP
- UPC:
- 885612781932