This product requires certification to purchase.

*CVR* KAORI PULL-DOWN KITCHEN FAUCE

KOHLER

Kaori *CVR* KAORI PULL-DOWN KITCHEN FAUCE

  • Fast #
  • Part #KR28706-SD-2MB
  • Item #9273836
  • Manufacturer Part #R28706-SD-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Kaori *CVR* KAORI PULL-DOWN KITCHEN FAUCE

  • Fast #
  • Part #KR28706-SD-2MB
  • Item #9273836
  • Manufacturer Part #R28706-SD-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Inspired by nature, the Kaori™ faucet’s vertical contours and sleek lines complement modern and transitional designs. It's designed for easy installation and features premium materials for a lifetime of reliable performance. The pull-down spray head switches between stream and Sweep spray, and the high-arch swing spout leaves ample space to work in your sink.
  • Two-function pull-down spray head allows you to switch from aerated stream to Sweep® spray
  • Sweep® spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • ProMotion® technology's light, quiet braided hose and swiveling ball joint make the pull-down spray head easier and more comfortable to use
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy.
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Box includes: Assembled faucet, supply lines, soap/lotion dispenser, and escutcheon plate
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
Collection:
Kaori
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Deck Plate Included:
Yes
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
UPC:
885612873927