This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome

KOHLER

Karbon® Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #K6227-C12-CP
  • Item #3809318
  • Manufacturer Part #6227-C12-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Karbon® Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #K6227-C12-CP
  • Item #3809318
  • Manufacturer Part #6227-C12-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unique articulated joint design directs water to any angle and folds out of the way when not in use
  • Single joystick lever handle is simple to use and makes adjusting water temperature and flow easy
  • Integral sprayhead provides laminar flow or aerated spray at the touch of a button
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.5 gpm at 60 psi
  • Integral sprayhead with button control
  • Metal and carbon fiber construction
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Karbon®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
Flexible
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Height:
6-15/16 in
Spout Reach:
13-1/4 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
UL Listed:
No
UPC:
650531844989