This product requires certification to purchase.

California Energy Commission Registered 1.28 Gallons Per Flush 1 Piece Elongated Closet White

KOHLER

Karing® California Energy Commission Registered 1.28 Gallons Per Flush 1 Piece Elongated Closet White

  • Fast #
  • Part #K4026-0
  • Item #5063261
  • Manufacturer Part #4026-0
5 out of 5 Customer Rating
Brand image
KOHLER

Karing® California Energy Commission Registered 1.28 Gallons Per Flush 1 Piece Elongated Closet White

  • Fast #
  • Part #K4026-0
  • Item #5063261
  • Manufacturer Part #4026-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compact, streamlined one-piece intelligent toilet with integrated personal cleansing
  • Elongated bowl offers added room and comfort
  • 1.28 gpf (4.8 lpf)
  • Advanced bidet functionality with self-cleaning wand, precision air dryer, and deodorizing filter all in one
  • Personalized settings for two users for heated seat, dryer, and water temperature
  • Intuitive touchscreen remote is hand-held or wall-mounted
  • Motion-activated, hands-free opening/closing of cover
  • LED nightlight illuminates the bowl for added convenience in dark spaces
  • Self-cleaning wand automatically performs rinse cycle after each use
  • Carbon filter neutralizes odors for up to a year
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2, ASME A112.4.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B45.16, CSA C22.2 No. 14, CSA C22.2 No. 68
Collection:
Karing®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Handle Type:
Remote Control
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15-1/2 in
Toilet Bowl Length:
26-1/2 in
Toilet Bowl Width:
16-11/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-7/8 in
UPC:
885612379962
WaterSense Labeled:
Yes