Single Function Showerhead in Vibrant® Brushed Bronze
Katalyst® Single Function Showerhead in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Superior spray performance with Katalyst® air-induction spray technology delivers a luxurious and drenching "rain" experience
- Optimized sprayface creates a denser uniform spray pattern for consistent coverage and feeling of warmth
- MasterClean™ sprayface with translucent nozzles is easy to clean
- Flow rate: 2.5 gpm
- Kohler® finishes resist corrosion and tarnish
- Requires Kohler® K-7392, Kohler® K-7394 or Kohler® K-7396 showerarm (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Katalyst®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Diameter:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 650531943507
- WaterSense Labeled:
- No
- Width:
- 10 in