This product requires certification to purchase.

27 x 22 in. Rectangular Pedestal Bathroom Sink in Cashmere

KOHLER

Kathryn® 27 x 22 in. Rectangular Pedestal Bathroom Sink in Cashmere

  • Fast #
  • Part #K2323-1-K4
  • Item #1855058
  • Manufacturer Part #2323-1-K4
5 out of 5 Customer Rating
Brand image
KOHLER

Kathryn® 27 x 22 in. Rectangular Pedestal Bathroom Sink in Cashmere

  • Fast #
  • Part #K2323-1-K4
  • Item #1855058
  • Manufacturer Part #2323-1-K4
5 out of 5 Customer Rating

X Points

Color Finish Name: Cashmere Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single faucet hole
  • Rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2324 pedestal to create the Kohler® K-2322-1 Kathryn® pedestal sink
  • Coordinates with other products in the Kathryn® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Kathryn®
Color Finish Category:
Greys
Color Finish Name:
Cashmere
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
8-7/8 in
IAPMO Listed:
No
Length:
27 in
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
17 in x 11-1/2 in x 4-1/8 in
Sink Depth:
8-7/8 in
Sink Installation Type:
Pedestal Sink
Sink Size Range:
26 in - 30.99 in
UPC:
087206904158
Vessel Only:
Yes
Width:
22 in