Right-Hand Trip Lever in Oil Rubbed Bronze
Kathryn® Right-Hand Trip Lever in Oil Rubbed Bronze
Product Details
Product Details
- Mounts vertically
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- For use with the Kohler® K-3940-RA Kathryn® one-piece toilet
- Coordinates with other products in the Kathryn® collection
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- K-3940-RA
- CSA Certified:
- CSA B125.1
- Collection:
- Kathryn®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-3/16
- Handle Type:
- Lever
- Length:
- 3-3/16
- Material:
- Metal, Stainless Steel, Zinc
- Trip Lever Location:
- Right-Hand
- UL Listed:
- No
- UPC:
- 885612447913
- WaterSense Labeled:
- No
- Width:
- 1-7/16